This product requires certification to purchase.

OC-3/4-30 High Speed Steel O/S CHAMFER MILLS

Severance Tool Industries

OC-3/4-30 High Speed Steel O/S CHAMFER MILLS

  • Fast #
  • Part #S25233
  • Item #2037712
  • Manufacturer Part #25233
4.9 out of 5 Customer Rating
Severance Tool Industries

OC-3/4-30 High Speed Steel O/S CHAMFER MILLS

  • Fast #
  • Part #S25233
  • Item #2037712
  • Manufacturer Part #25233
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
3/4 in
Diameter - Outside:
1-1/8 in
IAPMO Listed:
No
Length:
1-3/4
Material:
High Speed Steel
NSF Certified:
No
Tool Type:
Chamfering Mill