Calcium Hypochlorite Tablets 45 lb
Aquaward® Calcium Hypochlorite Tablets 45 lb
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Designed for drinking water applications
- Tightly controlled dissolve rate without breaking, wicking and leaching
- Registered with US EPA
- Contains a minimum of 70% available chlorine
- Shelf Life: 1 yr in ideal conditions
- DOT HAZARDOUS - UPS/LTL fees & freight will be charged
Specifications
- Collection:
- Aquaward®
- Color Finish Name:
- White
- Diameter:
- 2-5/8
- NSF Certified:
- Yes
- Size:
- 45 lb