This product requires certification to purchase.

Wireless Liquid Leak Detector

Sewerin

Stethophon® Wireless Liquid Leak Detector

  • Fast #
  • Part #SEA1510102C
  • Item #5122046
  • Manufacturer Part #SV10002
5 out of 5 Customer Rating
Brand image
Sewerin

Stethophon® Wireless Liquid Leak Detector

  • Fast #
  • Part #SEA1510102C
  • Item #5122046
  • Manufacturer Part #SV10002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wireless headphones with digital signal transmission
  • Listening device for detecting and amplifying structure- born noise of all types
  • Features 8 filter levels and an optional connection for external ground microphone
  • Provides undistorted sound reproduction even for very low noise
  • Numeric display of minimum noise level (0 to 1,000) and has a operating time of at least 8 hours
  • Filters make it easier to hear certain noises such as the deep-pitched sounds typical from leaks in plastic pipes and higher frequencies from metallic pipes
  • Contains: Wireless Stethophon 04 leak detector, headphones, ground mic, probe tip, charger, case
  • Requires Certification

Specifications

Application:
Leak Detection, Water
Battery Size:
AA
Collection:
Stethophon®
Color Finish Name:
Orange
Power Source:
Battery
Tool Type:
Wireless Headset