30 in. Square Point Shovel Hardwood Handle with Steel D-Grip
30 in. Square Point Shovel Hardwood Handle with Steel D-Grip
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Handle Material:
- Hardwood
- Shovel Head Type:
- Square
- Tool Type:
- Shovel