18-1/2 in. Adjustable Operating Wrench
Kenyon® S550 Irrigation™ 18-1/2 in. Adjustable Operating Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Kenyon® S550 Irrigation™
- Color Finish Name:
- Powder Coated
- Handle Length (in):
- 60
- Handle Material:
- Steel
- Handle Type:
- T-handle
- Height:
- 38
- Length:
- 18-1/2
- Material:
- Steel
- Number of Tools Included:
- 1
- Type:
- S85491
- UPC:
- 046385854913
- Width:
- 2-1/2