24 in. Steel Tine Rake with 54 in. Fiberglass Handle
S600 Power™ 24 in. Steel Tine Rake with 54 in. Fiberglass Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- S600 Power™
- Handle Material:
- Fiberglass
- Height:
- 3 in
- Length:
- 65 in
- Rake Type:
- Leaf Rake
- UPC:
- 036723005220
- Weight:
- 2.8 lb
- Width:
- 24 in