Spade Steel Shovel
S600 Safety™ Spade Steel Shovel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Round point shovel with a 48" premium fiberglass handle with 3M® Retroreflective Tape for visibility on the jobsite
- PowerCore™ handle provides additional strength for tough jobs
- PermaGrip™ handle provides user with comfort
- Forward Turned Step
- Shovel head is rugged 14 gauge #2 steel that is 9.5 in x 11.5 in
Specifications
- Application:
- Digging
- Blade Length (in):
- 11-1/2
- Blade Material:
- Steel
- Blade Width (in):
- 9-1/2
- Collection:
- S600 Safety™
- Color Finish Name:
- Black, Yellow
- Gauge (metal):
- 14
- Handle Length (in):
- 48
- Handle Material:
- Fiberglass
- Handle Type:
- Comfort Grip
- Number of Tools Included:
- 1
- Shovel Head Type:
- Spade
- Tool Type:
- Shovel
- Weight:
- 5.6