4 in. Steel Trenching Shovel with 53 in. Fiberglass Handle
Structron® S600 Power™ 4 in. Steel Trenching Shovel with 53 in. Fiberglass Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Blade Length (in):
- 4
- Blade Material:
- Steel
- Collection:
- Structron® S600 Power™
- Handle Material:
- Fiberglass
- Shovel Head Type:
- Trenching
- Tool Type:
- Shovel
- Type:
- S89274
- Weight:
- 4