This product requires certification to purchase.

59 in. Point Shovel with 48 in. Fiberglass Handle

Seymour Midwest

Structron® 59 in. Point Shovel with 48 in. Fiberglass Handle

  • Fast #
  • Part #S49730
  • Item #7763595
  • Manufacturer Part #49730
3.9 out of 5 Customer Rating
Seymour Midwest

Structron® 59 in. Point Shovel with 48 in. Fiberglass Handle

  • Fast #
  • Part #S49730
  • Item #7763595
  • Manufacturer Part #49730
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Structron®
Gauge (metal):
14
Height:
6
Length:
59
Material:
Fiberglass
Tool Type:
Shovel
Weight:
5.2
Width:
9