4 in. Steel Clean Out Shovel with 48 in. Fiberglass Handle
Structron® S700 SpringFlex™ 4 in. Steel Clean Out Shovel with 48 in. Fiberglass Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Blade Length (in):
- 4 in
- Blade Material:
- Steel
- Collection:
- Structron® S700 SpringFlex™
- Handle Material:
- Fiberglass
- Tool Type:
- Shovel
- UPC:
- 036723007033
- Weight:
- 4.1 lb