This product requires certification to purchase.

Square Shovel

Seymour Midwest

Structron® S800 SuperDuty™ Square Shovel

  • Fast #
  • Part #S49585
  • Item #7763614
  • Manufacturer Part #49585
4.1 out of 5 Customer Rating
Seymour Midwest

Structron® S800 SuperDuty™ Square Shovel

  • Fast #
  • Part #S49585
  • Item #7763614
  • Manufacturer Part #49585
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Irrigation
Blade Length (in):
9-1/2
Blade Width (in):
7-1/2
Collection:
Structron® S800 SuperDuty™
Gauge (metal):
10
Handle Length (in):
48
Handle Material:
Fiberglass
Handle Type:
Cushion Grip
Number of Tools Included:
1
Shovel Head Type:
Square
Tool Type:
Shovel
Type:
S49585