SANICONDENS CONDENSATE PUMP *Z
SANICONDENS CONDENSATE PUMP *Z
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Very quiet operation
- All fittings included with product
- Brackets to easily mount to the wall
- Includes 3 year warranty
Specifications
- AMP:
- 1.5
- CSA Certified:
- CSA C22.2
- Capacity:
- 0.5 gal
- Depth:
- 5-5/8 in
- Discharge:
- 3/8 in
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Flow Rate:
- 86 gph
- Height:
- 6-5/8 in
- Horsepower:
- 1/30 hp
- Length:
- 9-1/2 in
- Maximum Feet of Head:
- 15
- Power Source:
- Electric
- Pump Body Material:
- Plastic
- UL Listed:
- No
- UPC:
- 859925002404
- Volts:
- 110/115V
- Width:
- 5-5/8 in