Tank Lid
This product has been replaced by
Manufacturer Part #PF5112LIDWH
Tank Lid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Type:
- SAN094
- UPC:
- 859925002947
- WaterSense Labeled:
- No