This product requires certification to purchase.

Elongated Bowl in White

Shadow™ Elongated Bowl in White

  • Fast #
  • Part #N33020101
  • Item #9923796
3.2 out of 5 Customer Rating
Brand image

Shadow™ Elongated Bowl in White

  • Fast #
  • Part #N33020101
  • Item #9923796
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Industry leading 15 yr warranty
  • 0.8 gpf - the most efficient toilet on the planet
  • Extra large water spot and siphon jets ensures clean flush every time
  • Fully glazed trapway
  • Flush valve fills from bottom for a quiet flush
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Shadow™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Material:
Vitreous China
Toilet Bowl Height:
17-1/4 in
Toilet Bowl Length:
23-5/8 in
Toilet Bowl Width:
10-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Bowl