This product requires certification to purchase.

Round Toilet Bowl in White

Shadow Round Toilet Bowl in White

  • Fast #
  • Part #N33020001
  • Item #9953736
3.9 out of 5 Customer Rating
Brand image

Shadow Round Toilet Bowl in White

  • Fast #
  • Part #N33020001
  • Item #9953736
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flushes Powerfully with Stealth Technology - 1000g MaP Score
  • ADA Compliant Height
  • Extra-Large Footprint Easily Covers Old Floor
  • Industry-Leading 15 Year Warranty
  • Exceeds Industry Line Carry Standards
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Bowl Height Range:
17 in+
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Shadow
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
IAPMO Listed:
Yes
Toilet Bowl Height:
17-3/5 in
Toilet Bowl Length:
26-3/5 in
Toilet Bowl Width:
15-4/5 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl