1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome
1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sleek chrome finish for an attractive appearance
- Quarter-turn full-port brass ball valve
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Remove using a Disconnect Clip or Disconnect Tongs (both sold separately)
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1-2005
- ASSE Standards:
- ASSE 1061
- CSA Certified:
- CSA B125.1-05
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Push
- End Connection 2:
- Compression
- End Connections:
- Push x Compression
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 1-3/4 in
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-29/50 in
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 200
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 200 Deg F
- UL Listed:
- No
- UPC:
- 697285605749
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve