This product requires certification to purchase.

1/2 in. Brass Full Port Push-to-Connect Ball Valve

SharkBite®

1/2 in. Brass Full Port Push-to-Connect Ball Valve

  • Fast #
  • Part #S222220000LF
  • Item #4059382
  • Manufacturer Part #22222-0000LF
4.8 out of 5 Customer Rating
Brand image
SharkBite®

1/2 in. Brass Full Port Push-to-Connect Ball Valve

  • Fast #
  • Part #S222220000LF
  • Item #4059382
  • Manufacturer Part #22222-0000LF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 1392
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Convenient single lever control - makes them easy to use and encourages shutoff of water supply
  • Full port ball valve - allows water to flow freely through valve
  • Instant push-to-connect connections for increased ease of use - no soldering, clamps, unions, or glue required
  • Valve assembled to strict quality standards - measured thread engagement, measured torque
  • The SharkBite connections allow the user to connect the ball valves to copper tubing, CPVC , PEX and PE-RT in seconds with relative ease
  • Lead-free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Length
3-3/50 in
Pressure - Maximum
200 psi
Valve Size
1/2 in
Characteristics & Features
Clean Bagged
No
Handle Material
Steel
Material
Brass, Plastic, Steel
Material Type
PTFE
Valve Body Material
Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI 61
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Potable Water
UL Listed
No
UPC
697285956513