1/2 in. Brass PEX Crimp 90° Elbow
1/2 in. Brass PEX Crimp 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
- Compatible with PEX and PE-RT pipe
- Made from lead-free DZR EcoBrass
- Connects to PEX pipe with copper crimp rings or stainless steel clamps
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
- Certified for potable and radiant heating applications
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM E-84, ASTM F-1807, ASTM F-2098, ASTM F-877
- Elbow Degree:
- 90°
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 160
- UL Listed:
- UL 1821/UL CS102.2
- UPC:
- 697285606272