This product requires certification to purchase.

1/2 in. COP STUBOUT 3 X 4 Elbow

SharkBite®

1/2 in. COP STUBOUT 3 X 4 Elbow

  • Fast #
  • Part #SUAB26061LF
  • Item #10217097
  • Manufacturer Part #UAB26061LF
3.2 out of 5 Customer Rating
Brand image
SharkBite®

1/2 in. COP STUBOUT 3 X 4 Elbow

  • Fast #
  • Part #SUAB26061LF
  • Item #10217097
  • Manufacturer Part #UAB26061LF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lead-free dezincification resistant brass construction
  • Compatible with PEX-A pipe only
  • Requires PEX expansion tool and expansion rings to make connection
  • Approved for water service lines and burial applications including concrete
  • Meets ASTM F-1960 and ASTM F-877 standard
  • Meets UPC, IPC and cUPC requirements
  • Listed to NSF 14/61
  • Requires Certification

Specifications

Clean Bagged:
Yes
Elbow Degree:
90°
End Connection 1:
Expansion Joint
End Connection 2:
Closed
End Connections:
Expansion Joint
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Material:
Brass
Maximum Temperature:
200
Minimum Temperature:
33
Origin:
Global
Pressure - Maximum:
160 psi
Type:
SUAB26061LF
UPC:
697285070226