This product requires certification to purchase.

1/2 in. DZR Brass Full Port PEX Barbed 200# Ball Valve

SharkBite®

1/2 in. DZR Brass Full Port PEX Barbed 200# Ball Valve

  • Fast #
  • Part #S22461LF
  • Item #4662092
  • Manufacturer Part #22461LF
5 out of 5 Customer Rating
Brand image
SharkBite®

1/2 in. DZR Brass Full Port PEX Barbed 200# Ball Valve

  • Fast #
  • Part #S22461LF
  • Item #4662092
  • Manufacturer Part #22461LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Ideal for working in tight spaces
  • Remove if needed using disconnect clip or disconnect tongs (both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Broad line of fittings, manifolds, regulator, thermostatic and ball valves: A typical barb system offers the lowest material cos
  • Clamp ring connections (see Installation Guide for details): The time saving clamp rings and tool offer reduced equipment cost, one tool clamps all sizes and the necessity to check each fitting ring with a go / no-go gauge is eliminated
  • Crimp ring connections (see Installation Guide for details): Copper crimp rings and the heavy duty tool with interchangeable jaws, does not require calibration and allows each joint to be checked with a go / no-go gauge
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI 14
ASTM:
ASTM F-1807
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Handle Material:
Metal
Height:
2-23/50
IAPMO Listed:
Yes
Lead Law Compliance Level:
Compliant Not Certified
Length:
3-8/25
Material:
Brass
Material Type:
DZR
Maximum Temperature:
160
NSF:
NSF 14
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
Potable Water
Temperature Range:
33 to 200 Deg F
UPC:
697285604766
Valve Body Material:
DZR Brass
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1/2 in
Valve Type:
Ball Valve