1/2 in. DZR Brass Push 200# Ball Valve
1/2 in. DZR Brass Push 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Ideal for working in tight spaces
- Remove if needed using disconnect clip or disconnect tongs (both sold separately)
- Rated for 200 psi and 200°F (93°C)
- Instant push-to-connect connections for increased ease of use: No soldering, clamps, unions or glue required
- Convenient single lever control: Makes them easy to use and encourages shut-off of water supply
- Full port ball valve: Allows water to flow freely through valve
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI Z1157
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-43/100 in
- Material:
- Brass, Plastic, Rubber
- Material Type:
- DZR, EPDM, PTFE
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 200 Deg F
- UPC:
- 697285246157
- Valve Body Material:
- DZR Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve