This product requires certification to purchase.

1/2 in. DZR Brass Push-to-Connect Check Valve

SharkBite®

1/2 in. DZR Brass Push-to-Connect Check Valve

  • Fast #
  • Part #SU20080000LF
  • Item #4596499
  • Manufacturer Part #U2008-0000LF
4.3 out of 5 Customer Rating
Brand image
SharkBite®

1/2 in. DZR Brass Push-to-Connect Check Valve

  • Fast #
  • Part #SU20080000LF
  • Item #4596499
  • Manufacturer Part #U2008-0000LF
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • No special tools, crimping, glue or solder required
  • Can be installed horizontally or vertically
  • Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
  • Rated for 200 psi and 150°F (65°C)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Length
2-33/50 in
Pressure Class
150#
Pressure - Maximum
200 psi
Valve Size
1/2 in
Characteristics & Features
Color Finish Name
Natural Brass
Material
Brass
Material Type
DZR
Valve Body Material
Brass
Valve Body Style
Check
Valve Seat Material
EPDM
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASSE Standards
ASSE 1061
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
697285002579