This product requires certification to purchase.

1/2 in. Push-to-Connect Brass 45 Degree Elbow

SharkBite®

1/2 in. Push-to-Connect Brass 45 Degree Elbow

  • Fast #
  • Part #SU648LF
  • Item #8319478
  • Manufacturer Part #U648LF
4.7 out of 5 Customer Rating
Brand image
SharkBite®

1/2 in. Push-to-Connect Brass 45 Degree Elbow

  • Fast #
  • Part #SU648LF
  • Item #8319478
  • Manufacturer Part #U648LF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Compatible with PEX, copper, CPVC, PE-RT and SDR-9 HDPE pipes in any combination
  • No special tools, crimping, glue or soldering required
  • Can be installed in wet lines
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove using a disconnect clip or disconnect tongs (both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61
Application:
Copper Pipe, CPVC Pipe, HDPE Pipe, PEX Pipe, Polybutylene Pipe, Potable Water, Underground, Wall
Elbow Degree:
45°
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
UPC:
697285035065