This product requires certification to purchase.

1/2 in. Push x FNPT Brass Standard Radius 90 Degree Elbow

SharkBite®

1/2 in. Push x FNPT Brass Standard Radius 90 Degree Elbow

  • Fast #
  • Part #SU308LF
  • Item #4468303
  • Manufacturer Part #U308LF
4.5 out of 5 Customer Rating
Brand image
SharkBite®

1/2 in. Push x FNPT Brass Standard Radius 90 Degree Elbow

  • Fast #
  • Part #SU308LF
  • Item #4468303
  • Manufacturer Part #U308LF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
Yes
End Connection 1:
Push-to-Connect
End Connection 2:
FNPT
End Connections:
Push-to-Connect x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Temperature Range:
33 to 200 Deg F
UPC:
697285465336