1/2 in. Thermostat Mixing Valve
1/2 in. Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with PEX and PE-RT pipe
- Triple listed: ASSE 1017, ASSE 1069 & ASSE 1070
- Approved for use at the source (water heater), at the point-of-use (sink, shower, bath) or at multiple fixtures
- No special tools, crimping, glue or solder required
- Remove using a Disconnect Clip or Disconnect Tongs (both sold separately)
- Outlet temperature range is factory set at 120°F (49°C) and adjustable anywhere from 85°F (29°C) - 130°F (54°C) to prevent scalding water temperatures
- Triple listed to ASSE 1017, ASSE 1069 and ASSE 1070
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASSE Standards:
- ASSE 1017, ASSE 1069, ASSE 1070
- CSA Certified:
- CSA B125.3
- Flow Rate:
- 20 gpm
- Height:
- 5-3/8
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-15/16
- Material:
- Bronze, Brass
- Material Type:
- DZR
- Maximum Temperature:
- 120
- Minimum Temperature:
- 39
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 697285245488
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve