This product requires certification to purchase.

1/2 in. X 1/2 in. BRS MSWT Adapter

SharkBite®

1/2 in. X 1/2 in. BRS MSWT Adapter

  • Fast #
  • Part #SUAB607LF
  • Item #10217108
  • Manufacturer Part #UAB607LF
5 out of 5 Customer Rating
Brand image
SharkBite®

1/2 in. X 1/2 in. BRS MSWT Adapter

  • Fast #
  • Part #SUAB607LF
  • Item #10217108
  • Manufacturer Part #UAB607LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 750
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead-free dezincification resistant brass construction
  • Compatible with PEX-A pipe only
  • Requires PEX expansion tool and expansion rings to make connection
  • Approved for water service lines and burial applications including concrete
  • Meets ASTM F-1960 and ASTM F-877 standard
  • Meets UPC, IPC and cUPC requirements
  • Listed to NSF 14/61
  • Requires Certification

Specifications

Clean Bagged:
Yes
End Connection 1:
Expansion Joint
End Connection 2:
Male Sweat
End Connections:
Expansion Joint
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
Material:
Brass
Maximum Temperature:
200
Minimum Temperature:
33
Origin:
Global
Pressure - Maximum:
160 psi
Type:
SUAB607LF
UPC:
697285069121