This product requires certification to purchase.

1/2 in. x 5 ft. PEX-B Straight Length Tubing in Blue

SharkBite®

1/2 in. x 5 ft. PEX-B Straight Length Tubing in Blue

  • Fast #
  • Part #SU860B5
  • Item #4662025
  • Manufacturer Part #U860B5
4.2 out of 5 Customer Rating
Brand image
SharkBite®

1/2 in. x 5 ft. PEX-B Straight Length Tubing in Blue

  • Fast #
  • Part #SU860B5
  • Item #4662025
  • Manufacturer Part #U860B5
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PEX-b offers the highest-rated chlorine resistance and one-month UV resistance
  • Approved for water service lines and burial applications including being buried under concrete
  • Approved for use with SharkBite EvoPEX, SharkBite Universal push-to-connect (ASSE 1061), plastic barb (ASTM F2159) and brass barb (ASTM F1807) fittings
  • Certified to meet ASTM F2023 oxidative-resistance requirements for continuous hot water recirculation
  • Minimum working temperature 33°F @ 160 psi. Maximum working temperature 200°F @ 80 psi
  • Maximum working pressure 160 psi @ 33°F - 70°F
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
5/8 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
5 ft
Pressure - Maximum
160 psi
Wall Thickness
0.07 in
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
PEX-B
PipeTubing Size
1/2 in
Schedule Class
SDR 9
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Commercial
ASTM
ASTM F-876, ASTM F-877
AWWA
AWWA C-904
CSA Certified
CSA B137.5
Fire Suppression System Rated
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
UL Listed
No
UPC
697285240056