1/2 in. x 500 ft. PEX and Polyethylene Coil Pipe in White
This product has been replaced by
Manufacturer Part #U860W500
1/2 in. x 500 ft. PEX and Polyethylene Coil Pipe in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PEX-b offers the highest-rated chlorine resistance and one-month UV resistance
- Approved for water service lines and burial applications including being buried under concrete
- Approved for use with SharkBite EvoPEX, SharkBite Universal push-to-connect (ASSE 1061), plastic barb (ASTM F2159) and brass barb (ASTM F1807) fittings
- Certified to meet ASTM F2023 oxidative-resistance requirements for continuous hot water recirculation
- Minimum working temperature 33°F @ 160 psi. Maximum working temperature 200°F @ 80 psi
- Maximum working pressure 160 psi @ 33°F - 70°F
- Made in USA
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B137.5
- Color Finish Name:
- White
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 6509
- Length:
- 500
- Material:
- Plastic
- Material Type:
- PEX, Polyethylene
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 9
- UL Listed:
- No
- UPC:
- 697285023178