This product requires certification to purchase.

1/2 in.x 1/2 in. *SHARKB MAx POLY WP Coupling

SharkBite®

1/2 in.x 1/2 in. *SHARKB MAx POLY WP Coupling

  • Fast #
  • Part #SUR4008
  • Item #10380671
  • Manufacturer Part #UR4008
5 out of 5 Customer Rating
Brand image
SharkBite®

1/2 in.x 1/2 in. *SHARKB MAx POLY WP Coupling

  • Fast #
  • Part #SUR4008
  • Item #10380671
  • Manufacturer Part #UR4008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Innovative push-to-connect design makes for quick and easy installation
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR9 pipe
  • Half the insertion force compared to SharkBite first generation fittings
  • Can be installed on wet lines and pressure tested immediately
  • Stainless steel retainer adds strength and durability
  • High-performance DZR lead-free brass body
  • Can be rotated after installation
  • No tube liner required for PEX
  • 25 yr warranty when properly installed on PEX, copper, CPVC and PE-RT
  • 5 yr warranty when properly installed with HDPE SDR9
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASSE Standards:
ASSE 1061
ASTM:
ASTM E-84, ASTM E-119
Application:
Behind-the-Wall With No Access Panels, Underground When Wrapped In Silicone Tape, Polybutylene Repipe, Replacing Polybutylene With PEX, Polybutylene Plumbing Repair, Polybutylene Pipe Leaks
CSA Certified:
CSA B125.3
Clean Bagged:
Yes
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/10 in
Material:
Brass
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
400 psi
Temperature Range:
33 to 200 Deg F
UL Listed:
UL 263
UPC:
697285059771