1/2 SHARKBITE MAX STRAIGHT STOP X 1/2 NPSM 30 FAUCET CONNECTOR
1/2 SHARKBITE MAX STRAIGHT STOP X 1/2 NPSM 30 FAUCET CONNECTOR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with PEX, copper, CPVC PE-RT or HDPE pipe
- Stainless steel retainer adds strength and durability
- High-performance DZR lead-free brass body
- No special tools, crimping, soldering or glue required
- Can be rotated after installation
- No pex tube liner required
- Approved for behind-the-wall applications with no access panels
- Approved for underground applications (wrap required for burial)
- Rated to 160-degrees F and 125 PSI
- Third-party listed, compliant with applicable US and Canadian plumbing codes
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
- Type:
- SUR24687
- UPC:
- 697285075108