1/2 X 1/2 FNPT DROP-EAR ELBOW
1/2 X 1/2 FNPT DROP-EAR ELBOW
Frequently Purchased Together
Product Details
Product Details
- Made from high-performance DZR lead-free brass
- Connects to PEX-A pipe with expansion rings
- Minimum working temperature/pressure - 33 Deg F at 160 psi
- Maximum working temperature/pressure - 160 Deg F at 73 psi
- Meets ASTM F-1960 and ASTM F-877 standard
- Meets UPC, IPC and cUPC requirements
- Listed to NSF 14/61
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- ASTM:
- ASTM F-1960, ASTM E-84, ASTM F-877, ASTM E-119
- Clean Bagged:
- Yes
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- FNPT
- End Connections:
- Barbed x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Drop Ear Elbow
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 33
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- UL Listed:
- UL CS102.2/UL CS101