This product requires certification to purchase.

1/2 X 1/2 MNPT ADAPTER ELBOW

You last purchased this on
 
SharkBite®

1/2 X 1/2 MNPT ADAPTER ELBOW

Brand image
You last purchased this on
 
SharkBite®

1/2 X 1/2 MNPT ADAPTER ELBOW

  • Fast #
  • Part #SUAB280LF
  • Item #10217101
  • Manufacturer Part #UAB280LF
4.8 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead-free dezincification resistant brass construction
  • Compatible with PEX-A pipe only
  • Requires PEX expansion tool and expansion rings to make connection
  • Approved for water service lines and burial applications including concrete
  • Meets ASTM F-1960 and ASTM F-877 standard
  • Meets UPC, IPC and cUPC requirements
  • Listed to NSF 14/61
  • Requires Certification

Specifications

Clean Bagged:
Yes
Elbow Degree:
90 DD
End Connection 1:
Expansion Joint
End Connection 2:
MNPT
End Connections:
Expansion Joint
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Material:
Brass
Maximum Temperature:
200
Minimum Temperature:
33
Origin:
Global
Pressure - Maximum:
160 psi



Ferguson Loader Loading animation for Ferguson.com