1/2 in. X 1/2 in. BRS MNPT Adapter
1/2 in. X 1/2 in. BRS MNPT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 450-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made from high-performance DZR lead-free brass
- Connects to PEX-A pipe with expansion rings
- Minimum working temperature/pressure - 33 Deg F at 160 psi
- Maximum working temperature/pressure - 160 Deg F at 73 psi
- Meets ASTM F-1960 and ASTM F-877 standard
- Meets UPC, IPC and cUPC requirements
- Listed to NSF 14/61
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- ASTM:
- ASTM F-1960, ASTM F-877, ASTM E-84, ASTM E-119
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- Yes
- End Connection 1:
- Barbed
- End Connection 2:
- MNPT
- End Connections:
- Barbed x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- Length:
- 1-49/100 in
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 33
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- UL Listed:
- UL CS102.2/UL CS101
- UPC:
- 697285069053