1/2 X 3/4 FIP 15 STAINLESS STEEL BRAIDED SHARKBITE MAX WATER HEATER CONNECTOR
1/2 X 3/4 FIP 15 STAINLESS STEEL BRAIDED SHARKBITE MAX WATER HEATER CONNECTOR
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 15-IN stainless steel water heater connector with 1/2-IN push-to-connect inlet and 3/4-IN FIP outlet
- Ideal for connecting 1/2-IN supply lines to water heaters with 3/4-IN female connections
- Push-to-connect inlet works with 1/2-IN PEX, copper, CPVC, PE-RT and HDPE SDR-9 pipe
- Installs without special tools, solder, clamps, unions or glue
- Can be installed on wet or dry lines and pressure tested immediately
- Flexible stainless steel hose helps manage offsets and tight clearances
- Connector can be rotated at the push-to-connect end after installation
- Stainless steel retainer in the Max fitting adds strength and durability
- No tube liner required when using PEX on the push-to-connect side
- Rated to 200°F and 250 PSI; see specifications for system approvals
Specifications
- End Connection 1:
- Push
- End Connection 2:
- FPT
- End Connections:
- Push x FPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1/2 in x 3/4 in
- Length:
- 15
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
- Rigid:
- No
- Type:
- SUR3068FX15
- UPC:
- 697285082205