This product requires certification to purchase.

1-1/2 in. Brass Push Slip Coupling

SharkBite®

1-1/2 in. Brass Push Slip Coupling

  • Fast #
  • Part #SUXL0641
  • Item #7643889
  • Manufacturer Part #UXL0641
3.2 out of 5 Customer Rating
Brand image
SharkBite®

1-1/2 in. Brass Push Slip Coupling

  • Fast #
  • Part #SUXL0641
  • Item #7643889
  • Manufacturer Part #UXL0641
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Stiffeners are inserted into 1-1/4" to 2" Universal fittings
  • Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
  • Call for more sizes or configurations
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61, ANSI 372
CSA Certified:
CSA B125.3
Clean Bagged:
No
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
15-1/4 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
697285040601