This product requires certification to purchase.

1-1/2 in. DZR Brass Full Port Push 200# Ball Valve

This product has been replaced by

SharkBite® Natural Brass Brass Full Port Push 200# Ball Valve
SharkBite® 1-1/2 in. Brass Full Port Push 200# Ball Valve
Manufacturer Part #UXLBV41
SharkBite®

1-1/2 in. DZR Brass Full Port Push 200# Ball Valve

  • Fast #
  • Part #SSBBV41
  • Item #4397600
  • Manufacturer Part #SBBV41
5 out of 5 Customer Rating
Brand image

This product has been replaced by

SharkBite® Natural Brass Brass Full Port Push 200# Ball Valve
SharkBite® 1-1/2 in. Brass Full Port Push 200# Ball Valve
Manufacturer Part #UXLBV41
SharkBite®

1-1/2 in. DZR Brass Full Port Push 200# Ball Valve

  • Fast #
  • Part #SSBBV41
  • Item #4397600
  • Manufacturer Part #SBBV41
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Convenient single lever control
  • Connects copper, CPVC and PEX pipe in any combination
  • Quarter turn valve operation
  • Requires PEX inserts for installation, sold separately
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
FM Approved:
No
IAPMO Listed:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-79/100 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
Water
UL Listed:
No
UPC:
697285001435
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Type:
Ball Valve