1-1/2 x 1-1/4 in. Brass PEX Crimp Coupling
1-1/2 x 1-1/4 in. Brass PEX Crimp Coupling
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
- Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
- Rated for 200 psi and 200°F (93°C)
Specifications
- ANSI:
- ANSI 61, ANSI 372
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- Minimum Temperature:
- 33
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi