This product requires certification to purchase.

1-1/2 x 1 in. Brass PEX Crimp Coupling

SharkBite®

1-1/2 x 1 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #SUC014128
  • Item #7568677
  • Manufacturer Part #UC014128
4.3 out of 5 Customer Rating
Brand image
SharkBite®

1-1/2 x 1 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #SUC014128
  • Item #7568677
  • Manufacturer Part #UC014128
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Compatible with PEX and PE-RT pipe
  • Made from lead-free DZR EcoBrass
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Certified for potable and radiant heating applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connections
PEX Crimp
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Pressure - Maximum
160 psi
Characteristics & Features
Fitting Type
Coupling
Material
Brass
Material Type
DZR
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM E-84, ASTM F-1807
NSF
NSF 372, NSF 61
NSF Certified
Yes