This product requires certification to purchase.

1-1/4 in. Push Brass 90 Degree Elbow

This product has been replaced by

SharkBite® Natural Brass Push-to-Connect DZR Brass 90 Degree Elbow
SharkBite® 1-1/4 in. Push-to-Connect DZR Brass 90 Degree Elbow
Manufacturer Part #UXL0235
SharkBite®

1-1/4 in. Push Brass 90 Degree Elbow

  • Fast #
  • Part #SSB0235
  • Item #4397608
  • Manufacturer Part #SB0235
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

SharkBite® Natural Brass Push-to-Connect DZR Brass 90 Degree Elbow
SharkBite® 1-1/4 in. Push-to-Connect DZR Brass 90 Degree Elbow
Manufacturer Part #UXL0235
SharkBite®

1-1/4 in. Push Brass 90 Degree Elbow

  • Fast #
  • Part #SSB0235
  • Item #4397608
  • Manufacturer Part #SB0235
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Connects copper, PEX, CPVC, PE-RT or HDPE in any combination
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed
  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Requires PEX inserts for installation, sold separately
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
Yes
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
UPC:
697285000902