This product requires certification to purchase.

1-1/4 in. Push-to-Connect Slip DZR Brass Coupling

SharkBite®

1-1/4 in. Push-to-Connect Slip DZR Brass Coupling

  • Fast #
  • Part #SUXL0635
  • Item #7643902
  • Manufacturer Part #UXL0635
4.8 out of 5 Customer Rating
Brand image
SharkBite®

1-1/4 in. Push-to-Connect Slip DZR Brass Coupling

  • Fast #
  • Part #SUXL0635
  • Item #7643902
  • Manufacturer Part #UXL0635
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Stiffeners are inserted into 1-1/4" to 2" Universal fittings
  • Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
  • Call for more sizes or configurations
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1061
ASTM:
ASTM E-119, ASTM E-84
Application:
CPVC Pipe, Chilled Water, Copper Pipe, Hydronic Heating, Irrigation, PEX Pipe, Potable Water
CSA Certified:
CSA B125.3
Clean Bagged:
No
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Slip, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-73/100 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Temperature Range:
Up to 200 Deg F (Up to 90 Deg C)
UL Listed:
UL 263
UPC:
697285040595