This product requires certification to purchase.

1 in. Brass Crimp Ball Valve

SharkBite®

1 in. Brass Crimp Ball Valve

  • Fast #
  • Part #S22463LF
  • Item #7104931
  • Manufacturer Part #22463LF
4.2 out of 5 Customer Rating
Brand image
SharkBite®

1 in. Brass Crimp Ball Valve

  • Fast #
  • Part #S22463LF
  • Item #7104931
  • Manufacturer Part #22463LF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Ideal for working in tight spaces
  • Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI 14
ASTM:
ASTM F-877, ASTM F-1807, ASTM F-1807, ASTM F-2098
End Connection 1:
Crimp
End Connection 2:
Crimp
End Connections:
Crimp
Handle Material:
Metal
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
Minimum Temperature:
33
NSF:
NSF 14
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Recommended Valve Application:
Potable Water
Temperature Range:
33 Up to 200 Deg F
UPC:
697285605824
Valve Body Material:
Brass
Valve Operator:
Lever Handle
Valve Size:
1 in
Valve Type:
Ball Valve