1 in. DZR Brass Full Port Push 200# Ball Valve
1 in. DZR Brass Full Port Push 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Compatible with copper or CPVC
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Ideal for working in tight spaces
- Remove if needed using disconnect clip or disconnect tongs (both sold separately)
- Rated for 200 psi and 200°F (93°C)
- Instant push-to-connect connections for increased ease of use: No soldering, clamps, unions or glue required
- Convenient single lever control: Makes them easy to use and encourages shut-off of water supply
- Full port ball valve: Allows water to flow freely through valve
- Utilizes a slip feature for easy installation: Install quickly on existing copper and CTS CVPC pipe
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2
- Material:
- Brass, Plastic, Rubber
- Material Type:
- DZR, EPDM, PTFE
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 200 Deg F
- UL Listed:
- No
- UPC:
- 697285247376
- Valve Body Material:
- DZR Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve