This product requires certification to purchase.

1 in. Push Brass Cap

SharkBite®

1 in. Push Brass Cap

  • Fast #
  • Part #SU520LF
  • Item #3919632
  • Manufacturer Part #U520LF
4 out of 5 Customer Rating
Brand image
SharkBite®

1 in. Push Brass Cap

  • Fast #
  • Part #SU520LF
  • Item #3919632
  • Manufacturer Part #U520LF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 30 Pallet: 6960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Instant push-fit connection for increased ease-of-use - No soldering, clamps, unions, or glue required
  • Fittings certified to 200 PSI and 200°F - Proven durability and quality
  • Fits copper tubing, and CTS CPVC and PEX - Connects all three types in any combination
  • Integral pipe liner for PEX installations - Integrated design means no loose components, ensures secure, reliable connection
  • Design certified and agency listed - Inspector friendly, peace of mind!
  • Compact, robust Lead-Free DZR brass body - Foundation of a strong, corrosion resistant, durable fitting
  • Design certified to NSF/ANSI 61, NSF/ANSI 14 and ASSE 1061 product standard for use in potable water and hydronic heating water distribution - Quality engineered and manufactured
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1061
ASTM:
ASTM E-84, ASTM E-119
Clean Bagged:
Yes
End Connection 1:
Push
End Connections:
Push
Fitting Size 1:
1
Fitting Sizes:
1 in
Fitting Type:
Cap
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Temperature Range:
33 to 200 Deg F
UPC:
697285465527