1 in. Push Brass Standard Radius 90 Degree Elbow
1 in. Push Brass Standard Radius 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 30 Pallet: 4920-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Instant push-fit connection for increased ease-of-use - No soldering, clamps, unions, or glue required
- Fittings certified to 200 PSI and 200°F - Proven durability and quality
- Fits copper tubing, and CTS CPVC and PEX - Connects all three types in any combination
- Integral pipe liner for PEX installations - Integrated design means no loose components, ensures secure, reliable connection
- Design certified and agency listed - Inspector friendly, peace of mind!
- Compact, robust Lead-Free DZR brass body - Foundation of a strong, corrosion resistant, durable fitting
- Design certified to NSF/ANSI 61, NSF/ANSI 14 and ASSE 1061 product standard for use in potable water and hydronic heating water distribution - Quality engineered and manufactured
- Lead-Free
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM E-84, ASTM E-119
- Clean Bagged:
- Yes
- Elbow Degree:
- 90°
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Temperature Range:
- 33 to 200 Deg F
- UPC:
- 697285465251