1 in. Push-to-Connect Brass 45 Degree Elbow
1 in. Push-to-Connect Brass 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE pipe
- Requires no special tools to install on hot or cold water lines
- Works on wet lines, rotatable after installation and removable
- Push-to-connect fittings are ideal for installation in tight spaces
- Rated to 200 degrees F and 200 PSI
- Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground
- Can be installed on wet or dry lines and pressure tested immediately, no waiting on soldered joints to cool or solvents to dry
- Low-lead DZR corrosion resistant brass body
- Code approved, IAPMO listed, for details see specifications
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM F877, ASTM F1960
- Application:
- Copper Pipe, CPVC Pipe, HDPE Pipe, PEX Pipe, Polybutylene Pipe, Potable Water, Underground, Wall
- Clean Bagged:
- Yes
- Elbow Degree:
- 45
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow, Straight
- Material:
- Brass
- Material Type:
- DZR
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
- Temperature Range:
- 33 to 200 Deg F
- UPC:
- 697285035089