This product requires certification to purchase.

1 in. X 1 in. 90 DEG Elbow

SharkBite®

1 in. X 1 in. 90 DEG Elbow

  • Fast #
  • Part #SUA260
  • Item #10217022
  • Manufacturer Part #UA260
4 out of 5 Customer Rating
Brand image
SharkBite®

1 in. X 1 in. 90 DEG Elbow

  • Fast #
  • Part #SUA260
  • Item #10217022
  • Manufacturer Part #UA260
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plastic polysulfide construction
  • Compatible with PEX-A pipe only
  • Requires PEX expansion tool and expansion rings to make connection
  • Approved for water service lines and burial applications including concrete
  • Meets ASTM F-1960 and ASTM F-877 standard
  • Meets UPC, IPC and cUPC requirements
  • Listed to NSF 14/61
  • Requires Certification

Specifications

Clean Bagged:
Yes
Elbow Degree:
90°
End Connection 1:
Expansion Joint
End Connection 2:
Expansion Joint
End Connections:
Expansion Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PPSU
Maximum Temperature:
200
Minimum Temperature:
33
Origin:
Domestic
Pressure - Maximum:
160 psi
Type:
SUA260
UPC:
697285069190