1 in. x 100 ft. PEX-A Tubing Coil in Blue
1 in. x 100 ft. PEX-A Tubing Coil in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 15-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Strong, flexible, corrosion/freeze-resistant pipe designed for hot or cold plumbing applications
- Approved for use with PEX expansion (F1960), push-to-connect (ASSE 1061), plastic crimp (ASTM F2159), and brass crimp (ASTM F1807) fittings
- Highest rated chlorine resistance and 6-month UV resistance
- Minimum working temperature 33-degrees F at 160 PSI
- Maximum working temperature 200-degrees F at 80 PSI
- Maximum working pressure is 160 PSI at 33-degrees F – 70 degrees F (see spec sheet for more detail)
Specifications
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 431/500
- Diameter - Outside:
- 1-1/8 in
- Length:
- 100
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 200
- Origin:
- Domestic
- PipeTubing Size:
- 1
- Pressure - Maximum:
- 160 psi
- Type:
- SUA80B100
- UPC:
- 697285070998