This product requires certification to purchase.

1 X 1 COUPLING

You last purchased this on
 
SharkBite®

1 X 1 COUPLING

  • Fast #
  • Part #SUA020
  • Item #10216972
  • Manufacturer Part #UA020
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
SharkBite®

1 X 1 COUPLING

  • Fast #
  • Part #SUA020
  • Item #10216972
  • Manufacturer Part #UA020
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Plastic polysulfide construction
  • Compatible with PEX-A pipe only
  • Requires PEX expansion tool and expansion rings to make connection
  • Approved for water service lines and burial applications including concrete
  • Meets ASTM F-1960 and ASTM F-877 standard
  • Meets UPC, IPC and cUPC requirements
  • Listed to NSF 14/61
  • Requires Certification

Specifications

Clean Bagged:
Yes
End Connection 1:
Expansion Joint
End Connection 2:
Expansion Joint
End Connections:
Expansion Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PPSU
Maximum Temperature:
200
Minimum Temperature:
33
Origin:
Domestic
Pressure - Maximum:
160 psi