1 X 1 FEMALE SWEAT ADAPTER
1 X 1 FEMALE SWEAT ADAPTER
Frequently Purchased Together
Product Details
Product Details
- Lead-free dezincification resistant brass construction
- Compatible with PEX-A pipe only
- Requires PEX expansion tool and expansion rings to make connection
- Approved for water service lines and burial applications including concrete
- Meets ASTM F-1960 and ASTM F-877 standard
- Meets UPC, IPC and cUPC requirements
- Listed to NSF 14/61
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Expansion Joint
- End Connection 2:
- Female Sweat
- End Connections:
- Expansion Joint
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Material:
- Brass
- Maximum Temperature:
- 200
- Minimum Temperature:
- 33
- Origin:
- Global
- Pressure - Maximum:
- 160 psi