This product requires certification to purchase.

1 x 1 x 3/4 in. Push Brass Reducing Tee

SharkBite®

1 x 1 x 3/4 in. Push Brass Reducing Tee

  • Fast #
  • Part #SU416LF
  • Item #3919613
  • Manufacturer Part #U416LF
5 out of 5 Customer Rating
Brand image
SharkBite®

1 x 1 x 3/4 in. Push Brass Reducing Tee

  • Fast #
  • Part #SU416LF
  • Item #3919613
  • Manufacturer Part #U416LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24 Pallet: 2928
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
Yes
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connection 3:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Size 3:
3/4
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Temperature Range:
33 to 200 Deg F
UPC:
697285465466